TAIYO Machinery Moving Skate Easy Mover (Troli Kargo)

Sebelum PPN:
Rp589.900
Spesifikasi
Content Set4 trolleys ; 1 lifter
Dolly Dimensions100 x 80 x 30
Handle Length (mm)320
Height (mm)30
Lifter Dimensions (mm)320 x 67 x 44
Load When Using 4 Carts (t)0.3
MaterialTruck = ABS resin, steel, urethane; Lifter = ABS resin, steel, PVC
Total Length (mm)100
Width (mm)80
Working Load (t)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use on floors with slopes or steps.
Feature
- Applies the tool manufacturer's "lever principle" technology, making it lightweight and durable.
- Ideal for moving heavy objects in office archives and factories.
- Can move heavy objects up to 300 kg.
Use
- For moving heavy objects such as archives and desks in offices and factories.
- As an aid when installing earthquake-resistant mats, fall prevention plates, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait