SIBATA Dry Vacuum Pump

Sebelum PPN:
Rp15.999.900
Spesifikasi
Achieved Vacuum Levelapprox. 110hPa
Depth (mm)268
Discharge Flow Rate (L/minute)20/23 (50/60Hz)
Exhaust Speed (L/minute)20/23
Height (mm)204
Intake Port Diameter (mm)8
Noise (dB)50
Noise Value (dB)50
Power Consumption (W)70
Power Cord Length (m)1.8
Power Supply (V)AC100
Ultimate Pressure (Pa)11000
Width (mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It is not solvent resistant.
Feature
- Safety design with a protector.
- It also comes with a handle that makes it convenient to move, so you can carry it anywhere you want to reduce the pressure and use it.
- It is a piston-driven dry pump, so there is no need for maintenance such as lubricating oil or regular oil changes.
- The suction port is equipped with a filter cartridge to trap particles and moisture.
- Built-in thermal protection device that automatically shuts off the pump when it overheats and resumes operation when the temperature cools down.
- With vacuum regulator
Use
For vacuum filtration and vacuum drying

Ulasan Produk

Tidak ada ulasan