IRIS Drill Driver (Bor Listrik)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Battery Capacity (AH)1500
Battery Voltage (V)10.8
ColorWhite
Content SetRechargeable lithium-ion battery x 2 ; AC adapter ; Charger ; Bit set (10 types)
MaterialDriver drill = Polypropylene, fiberglass (GF30); Soft case = Polyester, polypropylene
Maximum Chuck Grip Diameter (mm)10
Maximum Torque (N m)28
No Load Rotation Speed (rpm)(Low) 0 to 350, (High) 0 to 1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A lightweight, high-power rechargeable driver drill with a soft case.
- Recommended for DIY beginners.
- Speed ​​adjustment function allows switching between low speed and high speed.
- The clutch function has 13 stages and the torque (tightening force) can be adjusted to prevent the material from cracking.
- Designed with a well-fitting grip that prevents hand fatigue.
- Two batteries are included, so one can be charged and used whenever you want.
Use
For furniture assembly and DIY.

Ulasan Produk

Tidak ada ulasan