B+D Dragster Beltsander

Sebelum PPN:
Rp2.899.900
Spesifikasi
Belt Dimension (mm)76x533
Belt Speed (m/minute)250
Belt Speed (m/s)4.1
Content SetDust collection dust bag ; Dust collector adapter ; #80 sanding belt
MaterialABS Resin
Power Consumption (W)720
Power Cord Length (m)3
Power Supply (V)AC100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The front wheel is designed with a small design, increasing the work area by 25%.
- Compact design allows for greater control as it is closer to the work surface.
Use
Polishing.

Ulasan Produk

Tidak ada ulasan