GREEN CROSS Double-Faced Colored Magnetic Sheet (Lembaran Magnet Berwarna Dua Sisi)

Sebelum PPN:
Rp289.900
Spesifikasi
Length (mm)300
MaterialChlorinated polyethylene (resin magnet)
Thickness (mm)1.2
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is a reversible magnetic sheet that has magnetic force on both the front and back, and allows you to freely write text and illustrations on it with a permanent marker.
- Can be cut freely with scissors or a cutter.
- We also accept the production of custom-made products.
Use
For original display items.

Ulasan Produk

Tidak ada ulasan