Vessel Double End Bit Extra Superalloy

Sebelum PPN:
Rp359.900 - Rp839.900
Spesifikasi
HardnessDX (HRC62)
MaterialSpecial steel material (die hard steel)
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Wear safety goggles when working.
- Do not use more force than necessary.
- Do not use the tool for any purpose other than its intended purpose.
- Do not use on anything with current flowing through it.
- Please check the correct purpose, size, and usage before using.
Feature
- Made of die-hard steel and high hardness HRC62, it is hard to break, hard to bend, and hard to wear.
- Since it is not a torsion that absorbs shock by twisting, it can reliably transmit torque and tighten screws.
- The cutting edge is a reinforced power cutting edge that can withstand high impact.
- Can be used with 36V electric impact or air driver.
Use
For cutting edge breakage of machine screws, tapping, and drill screw fastening.

Ulasan Produk

Tidak ada ulasan