GREEN CROSS Dolly Van (Aksesori)

Sebelum PPN:
Rp479.900
Spesifikasi
Caster Diameter (mm)40
ColorBlack
Diameter (mm)300
Height (mm)70
Load Capacity (kg)30
MaterialBody = Polypropylene; Caster = Polyamide synthetic resin (nylon); Mounting pin = Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A dolly trolley that can be connected vertically and horizontally to suit the purpose and size of the load.
- Can also be used outdoors.
- Comes with a safe stopper, no assembly required.
Use
- For transporting and transporting containers, etc.
- Can be used to transport all types of cargo depending on the combination.

Ulasan Produk

Tidak ada ulasan