KOKUBO Disposable Portable Toilet Kit

Sebelum PPN:
Rp759.900
Spesifikasi
Content SetCardboard assembly toilet set ; 10 waste bags ; 10 disposal bags ; 10 coagulants
Depth (mm)345
External Dimension (Height) (mm)325
External Dimension Depth (mm)345
External Dimension Width (mm)320
Height (mm)325
Length (mm)325
MaterialToilet bowl = Cardboard; Dirty bag/disposal bag = Polyethylene; Coagulant = High polymer, deodorant, wood powder
Number of Consecutive Uses (times)10
Width (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Even if you don't have water, you can quickly use a simple toilet.
- It also shuts out unpleasant odors caused by coagulants.
- It's a thick waste bag so it won't leak.
- Comes with a disposal bag so you can use it anywhere.
Use
Great for disaster prevention at home or office, or for outdoor activities or long drives.

Ulasan Produk

Tidak ada ulasan