PROXXON Disc Sander (Mesin Amplas Piringan / Disc Sander)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Aircraft DimensionsWidth 275 x depth 335 x height 340
Grinding Wheel Diameter (mm)250
No Load Rotation Speed (rpm)280 to 480
Pad Dimension (mm)250x250
Paper Dimension (mm)250x250
Power Consumption (W)100
Power Cord Length (m)2
Power Supply (V)AC100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content Set:
Disc paper (dry type) No. 80, No. 150, 1 sheet each of No. 240 ; Angle guide ; L-shaped wrench ; 4 screws for fixing the main body ; Rubber pipe for dust collection ; Dust collection adapter (for vacuum cleaner) ; 1 silicone sticker ; 3 sticker mounts
Feature
- The inclination angle of the table can be changed from 0 to 45 degrees, and finishing at an angle is also possible.
- Silicone seal makes it easy to attach and detach the main disc and paper.
- The disc paper is large in size with a diameter of 250 mm.
Use
For flat and angle polishing of wood and metal.

Ulasan Produk

Tidak ada ulasan