KTC Digital Torque Checker

Sebelum PPN:
Rp45.999.900 - Rp48.999.900
Spesifikasi
Measurement Accuracy±0.5% (±3 digits below 499 digits)
Overall Height (mm)37.7
Overall Length (mm)103
Overall Width (mm)108
Power SourceAC adapter (AC 100V to 240V, 50/60Hz) or 4 AA batteries (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content Set:
Display device, detector, detector cord, AC adapter, rubber feet, documents (inspection report, calibration certificate, traceability system diagram) (detector fixing bolts and PC connection cable are not included) ; AC adapter ; Calibration documents (inspection report, calibration certificate, traceability system diagram)
Warning
- This product is intended for daily inspection.
- We recommend that you request the manufacturer of the torque wrench to perform calibration work, including pass/fail determination.
- Detector fixing bolts and PC connection cable are not included.
Feature
- Easy to use and easy to check torque, ideal for daily inspection of torque wrenches.
- Measurement is possible in 4 modes: "Track", "Peak Hold", "Peak Down", and "Real Time Output".
- Connection with a PC is possible using the GECH series (torque checker) PC connection software that can be downloaded from the KTC homepage.
Use
For torque checks during daily inspections of mechanical torque wrenches, digital torque wrenches, torque drivers, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait