Tanita Digital Thermometer

Rating:
100% of 100
(1)
Sebelum PPN:
Rp829.900
Spesifikasi
Content SetCR2032 coin-type lithium battery x 1
Depth (mm)16
Display Temperature Range (°C)-50 to 250
Height (mm)37
MaterialHeat-resistant ABS, PET, stainless steel
Measurement Temperature Range (°C)-50 to 250
Minimum Temperature Display (°C)0.1
Operating Temperature Range (°C)0 to 50 (body)
Power SourceCR2032 coin-type lithium battery x 1 (included for testing)
Probe Length (mm)4x110
Waterproof PerformanceIPX7
Width (mm)217
Width x Depth x Height (mm)37x16x217

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use the device continuously for more than 1 minute when measuring at high temperatures (over 100℃).
- Keep away from strong static electricity and electromagnetic waves (IH cookers, microwave ovens, etc.).
Feature
- Equipped with a hold function that allows you to fix and check the displayed temperature.
- It is fully washable and waterproof, so it can be used in a clean state.
- Comes with a sensor holder that can be used as a handle.
- Can be used by color-coding each ingredient to prevent food poisoning.
Use
For checking the fermentation temperature of bread and the core temperature of ingredients.

Ulasan Produk