SIBATA Digital Dust Indicator Meter

Sebelum PPN:
Rp109.999.900
Spesifikasi
Content SetShoulder belt, filter
Depth (mm)68
Display Contentsintegrated count, measurement time, bar graph, instantaneous value (CPM), trend graph, current time, mass concentration conversion value, K value, remaining battery power
Height (mm)109.5
Light SourceLaser diode
Measurement Accuracy±10% (relative to standard particles)
Measurement Accuracy (µg/m³)±10% (relative to standard particles)
Measurement Modetimer measurement, logging measurement, Span check, BG cancel
Measurement PrincipleLight scattering method
Measurement Range (mg/m³)0.001 to 10.000 (for standard particles)
Measurement Sensitivity1CPM=0.001mg/[[M3]] (for standard particles)
No Voltage Pulse OutputOpen collector, withstand voltage 12V max
Resolution (μg/m³)1
Suction Flow Rate (L/minute)1.7
Voltage Output0 to 1 V for 0 to 1000 CPM, 0 to 1 V for 0 to 10000 CPM
Width (mm)184

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Built-in pump ensures stable suction flow rate.
- The integrated count value, instantaneous concentration, and concentration value changes (trend graph) during measurement can be displayed on the LCD screen by switching buttons.
- You can check the maintenance period by calling component information on the screen.
- Logging function allows you to record measured values ​​with simple operations.
- Measurement values ​​recorded during logging measurements can be imported to a personal computer using a communication cable with optional software.
- Our digital dust meter is widely used to measure suspended particulate matter in work environments, etc. As a relative concentration meter using a light scattering method, it has the advantage of being able to obtain data in a shorter time than the filtration method and being able to detect sudden changes in concentration.
- On the other hand, due to the characteristics of the obtained relative concentration, it is necessary to calculate the mass concentration conversion coefficient and correct it to the mass concentration based on the filtration collection method.
- By entering the mass concentration conversion coefficient (K value), you can easily convert the counted value into mass concentration.

Ulasan Produk

Tidak ada ulasan