FUJIYA Cutter Knife Utility Die-Cast Aluminum (Pisau Cutter)

Sebelum PPN:
Rp629.900
Spesifikasi
Blade Thickness (mm)0.5
ColorBlack Gold
Compatible spare bladeOlfa special black blade (large), Olfa cutter spare blade (large), Olfa speed blade (large), Olfa wavey blade (large)
MaterialBody (resin part) = Polypropylene resin/elastomer resin; Body (metal part) = Stainless steel (quenched/chrome plated)/aluminum alloy die-cast; Blade = Special steel
Total Length (mm)163.4
TypeAuto-lock type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful when replacing the spare blade.
- Please handle with care as it is a knife.
- Be sure to turn off the electricity when working.
- Be sure to attach the fall prevention cord when using the product.
- Do not use by hitting it with a hammer etc.
Feature
- Strong aluminum die-cast body increases strength.
- Auto-lock slider that allows you to take out the blade with one touch and lock it securely.
- Double injection molding of Elastomato reinforced polypropylene.
- Sturdy fully hardened stainless steel holder.
- Equipped with a special black blade that emphasizes sharpness.
Use
Easy to hold and strong body with aluminum die-cast body and rubber grip.

Ulasan Produk

Tidak ada ulasan