LOBSTER Diamond Rotary Wheel RD (Mata Bor Tuner Diamond)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Blade Diameter (mm)10
Blade Length (mm)21
Shaft Diameter (mm)6
Shaft Length (mm)30
ShapeCylinder
Total Length (mm)51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Before use, please be sure to carefully read the instruction manual that comes with the product, the information written on the main unit and case, and the instruction manual for the machine you are using, in addition to the following, to fully understand and use the product correctly.
- Make sure to correctly install the protective cover (wheel guard) specified by the machine manufacturer.
- The cutting wheel allows zigzag cutting. Never make curved cuts, diagonal cuts (without using a guide), twists, or use on the sides.
- Workers must be sure to wear protective gear such as a dust mask and ear plugs. Inhaling the dust can damage the respiratory organs such as the throat and lungs, and the noise can cause hearing damage.
- Can also be used with a disc grinder with the collet chuck sold separately.
Feature
- You can cut along the complicated cracks that occur in concrete and mortar on walls, rooftops, etc., and when caulking work, the joints are evenly cut to every corner without damaging unnecessary areas, allowing for smart crack repair.
Use
For repairing cracks in concrete and mortar.

Ulasan Produk

Tidak ada ulasan