Sankyo Diamond Cutter SHOKUNINGEI DXRIM

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
Blade Thickness (mm)2.0
Chip Height (mm)8
MaterialBase metal = Tool steel; Chip = Diamond abrasive grain, etc.
Tool UsedDisc grinder
TypeDry type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For safe use, be sure to read and follow the instructions on the case and the power tool manual you are using.
Feature
- An economy type diamond cutter that can cut corners.
- Corner cuts and edge cuts are possible.
Use
For cutting concrete with reinforcing bars (10 mm), granite, hard concrete, blocks, bricks, mortar, etc.

Ulasan Produk

Tidak ada ulasan