Sankyo Diamond Cutter Kireajibatugun

Sebelum PPN:
Rp1.199.900 - Rp2.699.900
Spesifikasi
MaterialBase metal = Tool steel; Chip = Diamond abrasive grain, etc.
Tip Height (mm)8
Tool UsedDisc grinder
TypeDry type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For safe use, please read the information written on the case and the power tool manual you are using, and be sure to follow the instructions.
Feature
- Segment type with slits (cuts).
- Can cut everything from reinforced concrete (10mm reinforcement) to granite.
- The cutting speed is faster and the cooling effect is higher than the rim type.
Use
For cutting concrete with reinforcing bars (10 mm), granite, secondary concrete products, etc.

Ulasan Produk

Tidak ada ulasan