Sankyo Diamond Cutter Bigaku

Sebelum PPN:
Rp1.299.900
Spesifikasi
Blade Thickness (mm)1.8
Chip Height (mm)3.0
Content Set3 washers
Hole Diameter (mm)M10
MaterialBase metal = Tool steel; Blade tip = Diamond abrasive, etc.
Maximum Operating Speed (rpm)14500
Outer Diameter (mm)102
Thread Diameter (mm)M10
Tool UsedDisc grinder
TypeDry type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A screw-in type that can be directly attached to a disc grinder.
- Since it is an offset type that does not get in the way of nuts or covers, it is ideal for cutting edges to achieve a beautiful finish.
- The cutting part is easy to see, making work easier.
Use
For cutting and chamfering PVC pipes and kitchen panels.

Ulasan Produk

Tidak ada ulasan