S&K Dial Indicator (Alat Ukur Ketebalan)

Sebelum PPN:
Rp2.299.900 - Rp2.499.900
Spesifikasi
Content Set; PC case; ; Stem (with dovetail groove) = Diameter 6, Diameter 8; ; Spanner for measuring head replacement
Dial Diameter (mm)37.5
Indication Error Full Measurement Range (µm)13
Measurement Force (N)0.2 or less
Measurement Range (mm)0.8
Minimum Display (mm)0.01
Mounting shaft diameter (mm)6, 8
Repeatability (µm)3
Return Error (µm)9
Scale Specification0-40-0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The probe can only be replaced for WTI- 80RL and WTI- 80WL.
Feature
- A long probe type that can measure deep places that cannot be measured with normal dial indicators.
- The probe is a ruby ​​ball and a carbide ball that boast high abrasion resistance.
- The probe is a ruby ​​ball that has high wear resistance, does not conduct electricity, and is not magnetic. - Each bearing has a jewel built into it.
- The scale plate is green.
Use
For measuring displacements such as unevenness of plane, quality of workpiece installation, shaft runout, squareness, etc.

Ulasan Produk

Tidak ada ulasan