S&K Dial Gauge Kaidan Scale (Gauge Bore Dial)

Sebelum PPN:
Rp899.900
Spesifikasi
1/10 Rotation Undication error (μm)8
Content Set; PC case; ; Lid with ear metal
Dial Diameter68.5
Dial Diameter (mm)68.5
Graduation (mm)0.01
Long Hand 1 Revolution (mm)1
MaterialBody = Steel; Tip of probe = Steel
Measurement Range (mm)10
Measuring Force (N)1.5 or less
Measuring Range (mm)10
Minimum Display (mm)0.01
Mounting shaft diameter (mm)8
Repeatability (µm)5
Return Error (µm)5
Scale Specification±0-100
Total Measuring Range Indication Error (µm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Newly designed stepped scale prevents misreading of the smallest unit. - Equipped with a limit needle.
- Two types of back lids are included: a flat type and a type with ear metal.
- The scale plate is green.
- Two types of back lids are included: a flat type and a type with ear metal.
Use
For measuring displacements such as unevenness of plane, quality of workpiece installation, shaft runout, squareness, etc.

Ulasan Produk

Tidak ada ulasan