Furupla Spray Bottle Diamond Marvelous Long Nozzle (Botol Semprotan)

Sebelum PPN:
Rp369.900 - Rp429.900
Spesifikasi
Discharge Volume (ml)1
MaterialNozzle = Polyethylene; Pistol body = Polyethylene; Bottle = Polyethylene; Packing = Fluororubber
Nozzle Length (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- "Important" A fine mist will be sprayed, so please be careful not to inhale it.
- Important: Wear protective equipment (safety glasses, masks, protective gloves, etc.).
- “Important” Do not use in a closed place. Please provide adequate ventilation.
- “Important” Be careful not to let the chemical liquid come into contact with your skin.
- Important: When using chlorine- based chemicals, do not mix them with acidic types. This is extremely dangerous as harmful gas is generated.
Feature
- Sodium hypochlorite-containing chemicals and alkaline cleaners can be used.
- Uses a light-shielding bottle. Reduces the effects of ultraviolet rays on chemical solutions. (Not completely blackout)
- The piston part with a new structure has a piston spring installed outside the cylinder. It has excellent durability because it is not affected by chemical solutions.
- Excellent durability as it is not affected by chemical solutions.
Use
For spraying sodium hypochlorite-containing chemicals and alkaline cleaners.

Ulasan Produk

Tidak ada ulasan