goot Desoldering Gun ESD

Sebelum PPN:
Rp6.399.900
Spesifikasi
Body Dimensions Height (mm)170
Body Dimensions Width (mm)225
Compatible NozzleTP-100N series
Content SetStorage case ; Conversion plug (3 cores → 2 cores) ; Cleaning pin ; Filter
Depth (mm)40
Height (mm)170
Insulation Resistance (MΩ)100 or more (500V DC)
Motor Power Consumption (W)25
Power Consumption (W)65
Power Cord Length (m)Cord/Earth pin plug 1.5 (3-core cord/Earth pin plug)
Power Supply (V)AC100
Set Temperature (°C)250-450
Standard Equipment NozzleTP-100N-10
Standard NozzleTP-100N-10
Ultimate Vacuum (kPa)80 (-600mmHg) typical value
Vacuum Generation MethodDiaphragm method
Vacuum Pump MethodDiaphragm method
Width (mm)225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is an antistatic model.
- A powerful pump solder sucker with an ultimate vacuum level of -0.08MPa (-600mmHg).
- The motor, pump, and temperature control circuit are built into the grip.

Ulasan Produk

Tidak ada ulasan