Sebelum PPN:
Rp269.900
Spesifikasi
Content SetTitle sticker
Depth (mm)350
Effective Internal Dimensions Width (mm)235
Height (mm)64
MaterialPolypropylene (PP)
Paper SizeA4
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- An A4 clear file can easily fit into the lid and bottom.
- It's transparent so you can easily see what's in it.
- Equipped with a one-touch stopper that allows the lid to click.
- The raised bottom shape makes it easy to take out documents.

Ulasan Produk

Tidak ada ulasan