IRIS Dehumidifier with Air Circulator (Pengering Udara)

Sebelum PPN:
Rp8.999.900
Spesifikasi
Circulator Operation ModeWeak, medium, strong
ColorWhite
Dehumidification Capacity (L/day)8.0 (50/60Hz)
Dehumidification Operation ModeWeak, medium, strong
Dehumidifying AreaIJDG-N50-B/Wooden 6 tatami, Prefabricated 10 tatami, Reinforced 13 tatami, IJDG-N80-W/Wooden 10 tatami, Prefabricated 15 tatami, Reinforced 20 tablets
Depth (mm)285
Height (mm)739
Off Timer (hour)2, 4, 8
Power Consumption (W)720 (50/60Hz)
Power Cord Length (m)Approx. 2
Power Supply (V)Single phase 100
Swing Angle (left And Right)90°, 70°, 50°
Tank Capacity (L)Approx. 3.5
Usage Range Guide Prefabricated15 tatami
Usage Range Guide Wooden Building10 tatami
Usage Range Guideline Reinforced Steel20 tatami
Width (mm)334

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Since it is a desiccant type, it uses a heater to dehumidify, allowing stable dehumidification all year round.
- This is a dehumidifier specialized for drying clothes, equipped with a circulator.
- The large air volume of the circulator dries clothes faster.
Use
For drying clothes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait