S.T. Dehumidifier (Pengering Udara)

Sebelum PPN:
Rp389.900
Spesifikasi
Length (mm)320
Maximum Theoretical Moisture Absorption (ml)350
Side Width (mm)180
Size (g)670
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Simply place it under your futon to quickly remove night sweat and moisture, leaving you feeling dry.
- Deodorizes odors such as sweat.
- Reduces condensation between the futon and the floor.
- By drying in the sun, the dehumidifying effect is regenerated and can be used repeatedly.
- Large 1-piece type that won't fall apart even when sleeping.

Ulasan Produk

Tidak ada ulasan