SUGATSUNE Dampening Hinge

Sebelum PPN:
Rp599.900
Spesifikasi
Applicable Door Height (mm)2400 or less
Applicable Door Width (mm)700 or less
Content SetScrew cover
Door Mass (kg/2 pieces)1.0 to 7.0
Door Mass (kg/3 pieces)7.0 to 12.0
Hole Diameter (mm)5.2
Load capacity (2) (kg)1.0 to 7.0
MaterialBody = Polyamide (PA); Shaft = Steel; Screw cover = Elastomer (TPE)
Number of Screw Holes4
Thickness (mm)17
Total Length (mm)65
Width (mm)68.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please install a separate stopper on the housing to prevent it from opening or closing beyond the movable angle.
Feature
- Single-axis hinge with soft-close function for side-opening doors.
- When closing, the hinge allows the door to close slowly using the force of the damper.
- (Speed ​​adjustable)
- Door closing speed can be adjusted with a hexagon wrench.
- The retraction function allows the door to be slowly pulled in.

Ulasan Produk

Tidak ada ulasan