Takagi Cyclone Washer (Tongkat Semprot Cuci Mobil)

Sebelum PPN:
Rp599.900
Spesifikasi
Applicable Hose Inner Diameter (mm)12 to 15
Applicable Hose Inner Diameter X Outer Diameter (mm)12 to 15x21
Applicable Hose Outer Diameter (mm)up to 21
Body ColorBlack
Compatible Hose (mm)12 to 15 inner diameter x 21 outer diameter
Depth (mm)145
Length (mm)810
MaterialABS resin, polyacetal, ethylene propylene rubber (EPDM), nitrile rubber (NBR)
Tip180° angle adjustable
Width (mm)205
Working Pressure (MPa)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The hand part has a flow rate adjustment and lever stop function.
- Can be used to clean car roofs, undercarriages, and sashes.
- Won the 2022 Good Design Award.
Use
For watering and car washing.

Ulasan Produk

Tidak ada ulasan