NRS Cutting Wheel New Resi Cut (Mata Gerinda Potong)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Abrasive MaterialA/WA
Blade Thickness (mm)2
Grain Size (#)46
HardnessP
Hole Diameter (mm)25.4
Maximum Operating Peripheral Speed (m/minute)4300
Maximum Operating Peripheral Speed (m/s)72
Maximum Operating Speed (rpm)6700
Outer Diameter (mm)205
Tools Useddisc grinder, cutting machine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A cutting whetstone with excellent sharpness and durability.
- Excellent cutting accuracy with extremely little warpage.
Use
- Cutting work for general metals such as small diameter round bars, small diameter pipes, and small shaped steel. - A/WA: For general steel

Ulasan Produk

Tidak ada ulasan