BOSCH Cutting Wheel for INOX (Mata Gerinda Potong)

Kondisi Barang:
Sebelum PPN:
Rp299.900
Spesifikasi
Abrasive GrainA60RBF
Abrasive MaterialAluminium Oxide
Blade Thickness (mm)1.0
Body Dimensions (mm)76x76x1
Content Set5 pieces included
Hole Diameter (mm)10
MaterialAluminium Oxide
Maximum Circumferential Speed (m/s)80
Maximum Operating Speed (m/s)80
Outer Diameter (mm)76
Particle Size (#)A60RBF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Specialized in stainless steel cutting, capable of sharp cuts.
Use
- For cutting stainless steel and steel materials. - For working with small materials or in narrow spaces.

Ulasan Produk

Tidak ada ulasan