SLIONTEC Cut Light Tape (Lakban / Solasi / Selotip)

Sebelum PPN:
Rp119.900
Spesifikasi
ColorWhite
Length (m)25
MaterialBase material = Synthetic fabric (with polyethylene laminate); Adhesive = Synthetic rubber type (solvent-free)
Thickness (mm)0.12
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not apply directly to furniture, walls, glass, car bodies, PVC materials, or skin.
- The tape may change color depending on storage conditions.
- Please consult with us if you are using it for special purposes.
Feature
- A masterpiece that is flexible and easy to cut
- The base is visible even when the tape is applied
- Can be pasted over and over to write letters
- Easy to cut by hand, improving work efficiency
- Uses a solvent-free adhesive
Use
- For sealing cardboard, light packaging for courier services and parcels - For binding old newspapers, magazines, etc. - For repairs and crafts

Ulasan Produk

Tidak ada ulasan