Meiho Custom Seven

Sebelum PPN:
Rp879.900
Spesifikasi
ColorBlack
Effective Internal Dimension Frontage (mm)385
Effective Internal Dimensions (Depth) (mm)285
Effective Internal Dimensions (Height) (mm)270
External Dimension (Height) (mm)280
External Dimension Depth (mm)310
External Dimension Width (mm)420
MaterialWeather and impact resistant resin
Maximum Number of Panels1
Number of Panels1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Can store one full-face helmet, making it convenient for storing things like shopping.
Use
Helmet case that can be attached to the rear of the bike.

Ulasan Produk

Tidak ada ulasan