Nichiban Curing Tape Small Roll

Sebelum PPN:
Rp99.900 - Rp129.900
Spesifikasi
Adhesive Strength (N/10mm)4.2
Core Diameter (inch)1
Elongation14%
Length (m)18
MaterialBase material = Polyethylene cloth; Adhesive = Acrylic
Tape Cutting ConditionCan be cut by hand
Tensile Strength (N/10mm)40
Thickness (mm)0.16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A small roll type that fits in your pocket without adding bulk when working.
- A convenient curing tape that can be cut by hand, leaves little adhesive residue, and allows you to write on it.
- 18m long, ideal for large quantities.
- It is palm-sized so it is easy to work with.
- Can be cut with light force without the need for scissors or cutters.
- Since there is little adhesive residue, it is convenient for replacing and displaying instructions in offices, educational sites, and factories.
- You can also write on it with a permanent marker, so it is also recommended for classification labels.
Use
- For replacing and posting instructions in offices, educational sites, and factories.
- For classification labels.

Ulasan Produk

Tidak ada ulasan