BOSCH Cross Line Laser

Kondisi Barang:
Sebelum PPN:
Rp2.199.900
Spesifikasi
Accuracy±0.6mm/m
Automatic Correction Range (°)±3.5
Brake MethodGimbal
Color of Laser LightGreen
Content SetCarrying case - AA alkaline batteries x 2 (for testing)
Depth (mm)87
Height (mm)87
Irradiation LineHorizontal, vertical
Irradiation Range (m)15
Length (mm)87
Light Output (mw)5 or less
Light SourceLaser - Diode
MaterialPC-ABS
Operating Temperature Range (°C)-10 to +40
Power Source2 AA alkaline batteries or lithium ion battery
Protection ClassIP55
Storage Temperature Range (°C)-20 to +70
Tripod Mount (inch)1/4
Wavelength (N m)500 to 540
Width (mm)64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses a green laser that is 4 times easier to see.
- Easy operation with just one switch.
- Continuous use time is approximately 8 hours with alkaline batteries.
- It is possible to irradiate a horizontal line at a height of 3 cm from the ground.
- Lithium-ion battery (sold separately 1608M00C43) can also be used to reduce running costs.
Use
Horizontal and vertical work

Ulasan Produk

Tidak ada ulasan