Hanita Crime and Disaster Prevention Film

Sebelum PPN:
Rp1.099.900
Spesifikasi
AccessoriesSpatula, Security Seal x 2, Leaflet 1 Each
ColorClear
Content SetHera; Leaflet
Dimension WxL (m)0.30x0.4
MaterialPolyester
Thickness (mm)0.203

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Although it is highly crime- proof, it does not guarantee crime prevention.
- In rare cases, heat cracking may occur on heat- absorbing glass, wired glass, etc. in areas exposed to direct sunlight.
Feature
- Prevents glass fragments accidents caused by earthquakes and typhoons.
- UV cut 92% or more protect your skin.
- Solar thermal cut greatly reduces the burden on the air conditioner and has energy saving effect.
Use
Prevent illegal entry into cars and buildings.

Ulasan Produk

Tidak ada ulasan