GOLDWIN CR Clean Belt (Ikat Pinggang)

Sebelum PPN:
Rp199.900
Spesifikasi
Appicable Waist (cm)70-130
ColorWhite
Length (mm)1340
MaterialPolyester
Width (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This is not a clean pack product.
Feature
- Can accommodate a wide range of waist sizes from 70 to 130 cm.
- Easy to put on and take off with the buckle.
- Can be used to attach a mobile phone holder (PA8KB), etc.
- Sectioning and grouping is possible by color-coding belts.
- Edges are processed using ultrasonic sewing.

Ulasan Produk

Tidak ada ulasan