Riken Corundum Rico Bright Hand Pad

Sebelum PPN:
Rp1.499.900
Spesifikasi
Length (mm)230
Materialsilicon carbide abrasive grains (C), (#80, #600, #800, #1500) alumina abrasive grains (A), (#120, #240, #400, #3000)
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
4- Uniform coating with a large amount of abrasive grains provides excellent finish and polishing power.
- The sheet has perforations, making it easy to fold in half and cut by hand.
- Not only can it be used for dry sharpening, it has excellent water, oil and heat resistance, making it ideal for wet sharpening.
Use
- For removing oxide films, rust, peeling paint films, removing welding scales, hairline finishing, etc.
- For removing burrs and burrs after product processing, attaching feet before metal painting, pre-plating treatment, etc.
- For removing scratches from sinks, removing stains from glass and ceramics, and removing stains from plastic.

Ulasan Produk

Tidak ada ulasan