B+D Cordless Grass Cutter Nylon (Pemotong Rumput Baterai)

Sebelum PPN:
Rp6.299.900 - Rp6.999.900
Spesifikasi
Content SetRechargeable battery, 2 nylon spools, shoulder strap, goggles, storage bag
Cutting Width (mm)300
Height (mm)235
Length (mm)1040
No Load Rotation Speed (rpm)5500-7200
Power SourceBattery pack (18V)
TypeNylon cord
Voltage (V)18
Width (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with a feed button that allows you to stretch the nylon cord whenever you like.
- Simple design makes it easier to use, even for women.
- Equipped with mini tires that allow you to cut edges easily.
- Equipped with a power cut button to eliminate jamming.
Use
For safe mowing of lawns and grass.

Ulasan Produk

Tidak ada ulasan