TORNADO Cordless Commercial Vacuum Roam 13

Sebelum PPN:
Rp25.999.900
Spesifikasi
Capacity (Ah)2.9
Charging Time (hour)Approximately 2
Cleaning Area (m²)300
ColorBlack
Content Set1 lithium-ion battery ; 1 charger ; 1 HEPA filter bag
Continuous Use Time (minute)Approximately 50 (1 battery), Approximately 100 (2 batteries)
Depth (mm)260
Dust Collection Capacity (L)4.5
Height (mm)1130
Maximum Air Volume (m³/minute)1.56
Noise Value (dB)70
Power Consumption (W)480 (50/60Hz)
Voltage (V)44
Width (mm)330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a rechargeable upright vacuum cleaner that weighs approximately 5 kg.
- Maximum continuous cleaning time is 50 minutes (charging time approximately 2 hours), and the cleaning area is 300 square meters (approximately 180 tatami).
- There is no need to handle cords or change outlets, and you can clean about 8 times faster than corded vacuum cleaners.
- Equipped with a motor protection function that automatically stops operation after approximately 100 minutes of continuous use (equivalent to 2 batteries).

Ulasan Produk

Tidak ada ulasan