HiKOKI Cordless Air Duster (Alat Tembak Vakum)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Available Storage BatteriesSlide type lithium ion battery - BSL18○○, multi-volt storage battery (with remaining battery level display)
Charging Time (minute)Approximately 25 (for BSL36A18)
Content SetAir duster nozzle ; Nozzle A ; Nozzle B ; Suction attachment
Depth (mm)224
Full Load Rotation Speed (times/minute)89000 (at 18 V output)
Height (mm)250
MaterialBody = Resin; Nozzle = Rubber
Maximum Air Volume (m³/minute)0.7
Maximum Wind Pressure (kPa)18
Usage Time Per Charge (estimate) (minute)Approximately 19(when using BSL36A18)
Voltage (V)18
Width (mm)94
Width x Depth x Height (mm)94x224x250
Wind Speed (average) (m/s)100 (at 18 V output)
Wind Speed (maximum) (m/s)122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery pack and charger sold separately
Feature
- Easy and flexible, it is useful for both work and leisure.
- You can switch between high speed and low speed by quickly pulling the trigger switch twice.
- Comes with a hook for hanging.
- A color plate (sold separately) can be attached, so you can customize it to your liking.
- When not in use, the air duster nozzle can be stored in the main body.
- Standard attachments expand the range of uses, including blowing, inflating, and releasing air.
- Since it comes with an LED light, it can be used even in dark places.
Use
- For removing dust from switchboards
- For blowing off wood chips
- For cleaning power tools
- For dirty sashes
- For cleaning tents
- For air pumps
- For air venting

Ulasan Produk

Tidak ada ulasan