AITOZ Ice Pack (Gel Pendingin)

Sebelum PPN:
Rp119.900
Spesifikasi
Cold Retention Time4
ColorSilver
ContentWater, CMC (carboxymethyl cellulose)
Length (mm)175
MaterialWater; CMC
SizeF
Thickness (mm)20
Width (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- An ice pack that keeps you cold for a long time.
- Uses safe, secure, and environmentally friendly gel.
- A cold storage duration test shows that the product can maintain temperatures between 5℃ and 10℃ for about 4 hours in a 40℃ environment.
- The duration will vary depending on the usage environment.
Use
Cold storage

Ulasan Produk

Tidak ada ulasan