Sebelum PPN:
Rp439.900 - Rp679.900
Spesifikasi
0 Point Correction Moving ClawYes
455 Pitch DisplayYes
Claw SpecificationsMagnetic claw
ColorRed
Content SetStrap
Scale Specificationmetric scale
Shock AbsorberYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Since it is JIS grade 1 certified, it is highly accurate.
- It has excellent wear resistance because it is coated with nylon.
- Equipped with a lock/rewind button in two places, on the front and bottom of the main unit.
- The position of the claw at the tip will move for zero point correction.
- With Yongo pitch display: There are marks (↓) at 455mm intervals, so it can be used for two-by-four and panel construction methods.
- The claw at the tip has a magnet.

Ulasan Produk

Tidak ada ulasan