MITSUGIRON Cone Cover

Sebelum PPN:
Rp199.900
Spesifikasi
Applicable Cone Bar (mm)Wakka inner diameter 76 to 105
ColorBlack
Expansion/ContractionNone
Height (mm)139
MaterialEPDM
Ring Part Inner Diameter (mm)70
Width (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used with cones with Evercap (CN- 18).
Feature
- Just cover the ring part to prevent the cone bar from coming off.
- Rubber cover with inner rib structure provides a strong grip on the cone.
- Easy to put on and take off, allowing for smooth preparation and takedown work.
- If the cone falls over, you can easily lift it up by holding the bar.
- Protects corn bar wakka from UV rays and aging deterioration.
- Can also be attached to cone bars made by other companies.
- Prevents the cone bar from coming off due to strong winds or contact with pedestrians, cars, bicycles, etc.
- Prevent unexpected secondary damage.
Use
- Prevents bars from scattering due to strong winds.
- Prevents the bar from coming off due to contact with pedestrians, bicycles, cars, etc.
- Prevents Wakka from UV rays and deterioration over time.

Ulasan Produk

Tidak ada ulasan