SANKO Folding Container Conductive (Kontainer Lipat)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Capacity (L)20
ColorBlack
Effective Internal Dimension Frontage (mm)346
Effective Internal Dimensions (Depth) (mm)275
Effective inner dimension (mm) Height208
External Dimension (Height) (mm)237
External Dimension Depth (mm)305
External Dimension Width (mm)380
Folding Height (mm)83
MaterialConductive polypropylene (PP)
OptionsSun fastener
Surface Resistance Value (Ω)10 [[6th power]] or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Fire is strictly prohibited.
Feature
- A high-performance product with conductive properties added to the container.
- Since the conductive layer covers not only the surface but also the entire resin, it has antistatic and static electricity removal effects.
- Performance will not change even if the surface is wiped or washed.
- Almost unaffected by temperature and humidity.
- It is lighter than metal and does not rust.
- Sancret Oricon, which features an integrated lid, is a highly functional Oricon that increases confidentiality by preventing the lid from being lost and when used in conjunction with a sun fastener.
- Storage space can be reduced to 1/4 by folding.
- You can make effective use of limited space.
- With Lid
Use
As a parts storage/distribution container for home appliance/light electrical appliance manufacturers.

Ulasan Produk

Tidak ada ulasan