CXS Commercial Vacuum Cleaner Aero

Sebelum PPN:
Rp15.999.900 - Rp19.999.900
Spesifikasi
Depth (mm)310
Dust Collection Capacity (L)5
Height (mm)390
Maximum Air Volume (m³/minute)0.91
Maximum Vacuum Pressure (kPa)14
Noise Level (dB(A))54
Power Consumption (VA)585
Power Consumption Rated (W)585
Power Cord Length (m)12.5
Power Supply (V)100
Rated Frequency (Hz)50/60
Voltage (V)100
Width (mm)430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not allow the product to absorb water or moisture- containing garbage.
Feature
- A combination of revolutionary cushioning technology and a newly designed airflow system that reduces noise without reducing suction power.
- Achieves a clean environment with HEPA filter as standard equipment.
- Consume approximately 50% less power than general vacuum cleaners, contributing to CO2 reduction.
Use
For floor vacuum work.

Ulasan Produk

Tidak ada ulasan