Laserliner CoatingTestMaster

Sebelum PPN:
Rp13.999.900
Spesifikasi
Content SetCarrying case for storage, contact card, serial number registered tag (attached to the main unit), USB connection cable, PC software, 2 AAA batteries
Depth (mm)23
Height (mm)110
Measurement Accuracy0-850μm (±3%+1μm), 850-1250μm (±5%)
Measurement MethodElectromagnetic induction method, overcurrent method
Measurement ObjectNon-magnetic coating film on magnetic metal (paint, zinc, plating, chrome, etc.) or insulating coating film on non-magnetic metal (paint, alumite, plastic, resin, etc.)
Measurement Range (µm)0 to 1250
Memory FunctionYes
Power Source2 AAA batteries
Resolution (µm)1
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Paint film measurement using electromagnetic induction/overcurrent method.
- Automatic substrate identification of iron/magnetic metal (Fe) or non-ferrous/non-magnetic metal (NFe)
- Internal memory of 400 measured values ​​
- Easy transfer of measurement data to a PC via USB port
- One-touch display of "maximum value," "minimum value," and "average value" during measurement
- Display with backlight for high visibility even in the dark
- Independent calibration set included as standard
Use
For painting and lining checks on automobiles, ships, bicycles, chemical plants, aluminum and stainless steel products, mechanical parts, electrical appliances, precious metals, and buildings.

Ulasan Produk

Tidak ada ulasan