King Jim Monitor CO2 (Detektor Karbon Dioksida)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.799.900
Spesifikasi
CO2 Detection Resolution (ppm)1
CO2 Display Error (ppm)±(5%+40)
ColorWhite
Content SetAC adapter ; USB cable 4m (Type-A/Type-C) ; Instruction manual
Depth (mm)70
Height (mm)202
Humidity Detection Range20% - 95%
MaterialABS resin, glass
Measurement Items[[CO2]] (carbon dioxide 9 concentration, temperature, humidity
Measurement Range (ppm)400-5000
Resolution (ppm)1
Target GasCarbon dioxide ([[CO2]])
Temperature Detection Range (°C)-9 to 50
Temperature Display Error (°C)±1(0 to 40); ±2(-9 to 0&40 to 50)
Width (mm)426

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is an ultra-large LCD [[CO2]] monitor that has a large display that is easy to see, and uses light and a buzzer to notify you of ventilation timing.
- Accurately detects CO2 with a photoacoustic (PAS) sensor.
- We use a next-generation photoacoustic sensor that utilizes the fact that [[CO2]] reacts to infrared wavelengths, as recommended by the Ministry of Economy, Trade and Industry in its "Guidelines for Selection of Carbon Dioxide Concentration Measuring Instruments."
- It "visualizes" [[CO2]] concentration and is very useful in places where people gather.
- Comfortable for improving indoor environments that tend to be airtight or closed.
- Effective for improving closed indoor environments where people tend to gather, such as office conference rooms, school classrooms, hospitals and facilities, kindergartens and nursery schools.
- You can also choose your preferred installation method: magnetic, wall-mounted, or stationary.
- ※This product detects and displays the [[CO2]] concentration around the product.
- Light emission and buzzer will notify you when to ventilate.
- We will notify you of the timing of ventilation in the following three stages.
Use
For notification of crowding of people and stagnation of air

Ulasan Produk

Tidak ada ulasan