Plus Clip-in Board Holder

Sebelum PPN:
Rp75.900
Spesifikasi
ColorBlue
Cover Thickness (mm)0.2
Height (mm)310
MaterialPolypropylene (PP)
StandardsA4E
TypeA4 vertical
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A camouflage type board holder that allows you to read large letters and makes small letters difficult to read.
- Very useful for surveys and events. - Comes with a thick board and simple clip, so you can just flip the cover and write on it.

Ulasan Produk

Tidak ada ulasan