Sebelum PPN:
Rp239.900
Spesifikasi
Appropriate Number of Sheets to Store50 sheets at a clip part, 10 sheets at a document holder.
ColorBlack
Main Body Outer Dimension (mm)244x335
MaterialFront Cover = Recycled foamed PP(1.8 thickness); Filing Bracket = Iorn
TypeA4 trifold

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 3-folding type clip file in which documents can be stored separately in 3 places.
- As the front cover can be folded by 360degrees, documents cannot be seen when closed.
- As there is an anti-slip stopper on the clip pert, it can securely fix documents.
Use
For document management.

Ulasan Produk

Tidak ada ulasan