Lion Clear Holder

Sebelum PPN:
Rp169.900 - Rp809.900
Spesifikasi
ColorTransparent
Length (mm)310
MaterialBiomass Mark certified sheet used)
Paper SizeA4
Sheet Thickness (mm)0.11
StandardsA4 size
Thickness (mm)0.11
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please dry copy paper, printed matter, etc. thoroughly before inserting it. Depending on the printed material, chemical changes may occur and the sheet may become wavy or warped.
Feature
- A highly transparent clear holder that uses plant-derived biomass materials to reduce the amount of plastic used.

Ulasan Produk

Tidak ada ulasan