TriApex Bag Cleanroom Transparent

Sebelum PPN:
Rp669.900
Spesifikasi
Bottom Gusset (mm)50
Height (mm)100
MaterialPolyester (contains conductive thread to control static electricity)/Polyvinyl chloride
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This is not a clean pack.
- Belt is sold separately (401001/One- touch belt).
Feature
- Transparent pochette allows you to check what you are bringing in at a glance.
- Since it uses a double slider zipper, it can be worn on either the left or right side of the body.
- Belt is sold separately (401001/One-touch belt).
Use
- For semiconductors, liquid crystal panels, electronic parts, printing, photography, communications, and precision equipment. - For pharmaceuticals, biotechnology, chemistry, and packaging.

Ulasan Produk

Tidak ada ulasan