Kao Kemoceng Qiuckle Handy (Duster)

Sebelum PPN:
Rp149.900
Spesifikasi
Length (mm)310
MaterialGrip = Polypropylene; Head = Polypropylene; Seat material = Polyethylene, polyester, polypropylene
Sheet Size (mm)170x85
Width (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Handy sheets cannot be washed and used.
- Do not use the Handy Sheet with grains of sand or hard debris attached to it. (There is a risk of damaging LCD screens and furniture.)
- Do not use on car bodies. There is a risk of scratches caused by sand grains or hard debris adhering to the surface of the car.
- Turn off the power to items that are hot, such as light bulbs, and let them cool before using them. (If used at high temperatures, there is a risk of melting.)
- Static electricity may make it difficult to remove dust, so turn off the power on things like TVs before using.
Feature
- Both sides are fluffy and absorb a lot of dust.
- The suction fiber picks up dust, pollen, and house dust from the depths of uneven surfaces and gaps.
Use
- For removing dust from homes, furniture, and automobile interiors. - Wipe by stroking lightly. - If the tip of the handy sheet becomes dirty, simply flip the tip and handle side upside down and you can use it completely without wasting anything. - Insert the head into the socket with the round hook facing up. *Once assembled, it cannot be disassembled. - Cover the handy sheet over the head and secure it by passing the tool hook through the hole (notch) at the end.

Ulasan Produk

Tidak ada ulasan